SKU:
TNK8110321C
MPN:
9500MESH-SPEC-YS160
£214.00
Ex VAT
£256.80
Inc VAT
41 Variations Available
Product Details
Product Specification
The Teknik Office Ergo Comfort Mesh Spectrum chair offers a comfortable and versatile seating solution. With 41 colour options, this chair is suited to a vast array of decors and aesthetics. With the breathable mesh backrest comfort is enhanced during long hours of use. The breathable mesh backrest enhances comfort during long hours of use. Certified for 24-hour use and with a sturdy base, it's durable and reliable.
Feature & Benefits
• Optimal support is provided with the posture curve backrest and 150kg rated gas lift
• Comfort is enhanced with optional adjustable armrests
• The chair offers precise control with the 4 lever asynchronous mechanism, seat slide, and limited forward ergo tilt
Note: This unique product cannot be returned
Typical Applications
• For use in office or domestic settings
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Blue |
EAN | 5020490008787 |
MFR Part No. | 9500MESH-SPEC-TONGA |
Product Type | Operator Chair |
UNSPSC Code | 56101504 |