£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Wipe clean ergonomic high back executive operator chair
-Certified for 24 hour use (BS5459-2: 2000)
-4 lever asynchronous mechanism
-Seat slide
-Forward ergo tilt seat
-Posture curve backrest
-Back angle and height adjustment
-Gas lift seat height adjustment
-150 kg rated gas lift
-Accepts optional adjustable armrests
-Requires easy self assembly
Notes
• Chair arms sold separately - 0270
Attribute | Value |
---|---|
Additional Features | 24 Hours Usage |
Back Height | 570 |
Brand | Teknik |
Colour | Black |
EAN | 5020490004949 |
MFR Part No. | 9500PU |
Product Type | Executive Chair |
Seat Depth | 470 |
Seat Width | 500 |
UNSPSC Code | 56101504 |