SKU:
TNK8110316M
MPN:
9500HOME-SPEC-IF252
£214.00
Ex VAT
£256.80
Inc VAT
23 Variations Available
Product Details
Product Specification
Providing excellent comfort and versatility, the Teknik Office Ergo Comfort Mesh Spectrum Home is ideal for various working environments. Offering 23 colour variations, this chair suits a wide range of decors. Through the slightly curved backrest, this chair assists in adding comfortability to posture. This bespoke product provides a unique, high-value customisation to your surroundings. Certified for 24-hour use, this chair is an ideal, cost-effective solution for at home or office work stations.
Feature & Benefits
• Experience optimal support with the posture curve backrest and 150kg rated gas lift
• Enhance comfort when using this chair with optional adjustable armrests
• With a 4-lever asynchronous mechanism, including seat tilt, slide, back angle, and gas lift height adjustment, it ensures personalized support
Note: This unique product cannot be returned
Typical Applications
• This chair is suitable for office and domestic use
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Black |
EAN | 5020490009630 |
MFR Part No. | 9500HOME-SPEC-CARBON |
Product Type | Operator Chair |
UNSPSC Code | 56101504 |