£314.00
Ex VAT
£376.80
Inc VAT
6 Variations Available
Product Details
Product Specification
These ergonomic executive operator chairs is specifically certified for 24 hour use and can take a maximum weight of 24 stone. It has an anti-shock function 5 position back and seat synchronisation. For extra comfort and support there is a lumbar adjustment on the backrest back height adjustment.
-Certified 24 hour ergonomic executive operator (BS 5459-2: 2000)
-Rated to 24 stone
-Requires easy self assembly
-Fully synchronised seat and back with tension control
-Anti-shock function
-2:1 back and seat syncron (5 position)
-4 position seat slide
-Lumbar adjustment on backrest
-Ratchet back height adjustment
-Gas lift seat height adjustment
Notes
• Not all chairs are provided with a headrest and armrest
Attribute | Value |
---|---|
Additional Features | Use for up to 24 hours |
Back Height | 510 |
Brand | Teknik |
Colour | Black |
EAN | 5020490003591 |
MFR Part No. | 9700BLK/R510 |
Product Type | Operator Chair |
Seat Depth | 480 |
Seat Width | 510-450 |
UNSPSC Code | 56101504 |