£277.00
Ex VAT
£332.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Optimised comfort and productivity are achieved through the Teknik Office Ergo Plus Fabric Executive Operator chair. Available in blue or black padded fabric, the chair also offers extras such as arms (fixed or height adjustable), different forms of five-star bases base (premier aluminium pyramid base, ultra nylon pyramid or plus standard nylon) and an optional headrest, offering versatility for a range of workspaces. Through the synchronised seat and back tension control, this chair offers a comfortable seating experience helping to maximise productivity.
Fully synchronised seat and back with tension control
Features and Benefits
• Certified for 24- hour use and rated up to 24 stone, this chair offers robustness and longevity in the workplace
• The 4-position seat tilt and slide function provide a customisable comfort experience
• Lumbar and back height adjustment on backrest assist with posture as well as offering a personalised option when working
Typical Applications
• This chair is suited for use in office and domestic environments
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Black |
EAN | 5020490003751 |
MFR Part No. | 9600/R520-BLACK |
Product Type | Operator Chair |
UNSPSC Code | 56101504 |