£297.00
Ex VAT
£356.40
Inc VAT
4 Variations Available
Product Details
Product Specification
The Teknik Office Ergo Plus Headrest Blue Fabric Executive Operator chair is a durable and customizable seating solution ideal for various office or domestic settings. Being certified for 24-hour use and rated up to 24 stone, this chair provides both reliability and longevity. Available in blue or black fabrics, this chair also offers fixed or height adjustable arms as well as different five-star base options, allowing for ease of customization to a range of preferences.
Features and Benefits
• Maximise comfort and ergonomic support through the synchronized seat and back
• Seating experience can be customized through the 4-position seat tilt and slide function, complete with tension control
• Adjust lumbar and back height effortlessly for personalized support along with the gas lift height adjustment, maximising productivity
Typical Applications
• For use in office and domestic settings
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Black |
EAN | 5020490003799 |
MFR Part No. | 9700/R520-BLACK |
Product Type | Operator Chair |
UNSPSC Code | 56101504 |