(Unbranded)

Ergo Support 3 Workplace Chair with Footring

SKU:

CTL8119284K

MPN:

9671-2000

£207.00

Ex VAT

£248.40

Inc VAT

IN STOCK (10)

    Product Details

    Extra high ergonomic backrest with integrated lumbar support. Seat provides additional pelvis support. Excellent seating comfort.


    Seat Height (mm): from 570 to 840.
    Seat Finish: Soft Touch PU.
    Colour: Black.
    Weight: 14 kg.


    Product Specification
    Attribute
    Value

    Back Height

    520

    Brand

    (Unbranded)

    Colour

    Black

    EAN

    4016849577418

    Product Type

    Operator Chair

    Seat Depth

    420

    Seat Height

    570-840

    Seat Width

    440

    UNSPSC Code

    56101504