£119.00
Ex VAT
£142.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Ergo Trio Fabric high back chair is a durable solution for all office environments, ideal for up to 8 hours of daily use. With its versatile design it is suited to various applications, from corporate offices to home workspaces. The height-adjustable padded seat allows for customizable positioning to help maintain good posture along with optional fixed or adjustable armrests to provide additional support. Available in blue or black fabric, this chairs versatility allows for maximised productivity and adaptability to various environments.
Features and Benefits
• Featuring a 3-lever asynchronous mechanism, it offers customizable comfort
• Tailored support assured with the independent tilt to the seat and backrest
• Experience convenience with easy self-assembly, ensuring quick setup for immediate comfort
Typical Applications
• This chair is for use in office and domestic settings
Attribute | Value |
---|---|
Back Height | 50 cm |
Back Width | 43 cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490003638 |
MFR Part No. | 2901-BLACK |
Product Type | Operator Chair |
Seat Depth | 44 cm |
Seat Height | 46-59 cm |
Seat Width | 46 cm |
UNSPSC Code | 56101504 |