£169.00
Ex VAT
£202.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Teknik Office Ergo Twin Deluxe Drafter chair offers a practical and comfortable solution for counter work. Designed as an entry-level option, it offers a height-adjustable footring providing off-floor support and specific leg comfort. With a floating or fixed contact backrest and pronounced lumbar support, it promotes proper posture when seated for extended periods of time. This chair ensures comfort, stability, and safety in various work environments.
Features and Benefits
• Adjustable seat height for personalized comfort along with fixed glides to prevent unwanted rolling
• Used in industrial, laboratory, and design settings, its designed is a versatile option for a range of workspaces
• Requires easy self-assembly for convenience and ease of use
Typical Applications
• For use in office and domestic settings
Attribute | Value |
---|---|
Back Height | 50 cm |
Back Width | 43 cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490003294 |
MFR Part No. | 2900/1164-BLACK |
Product Type | Draughtsman Chair |
Seat Depth | 44cm |
Seat Height | 57-85 cm |
Seat Width | 46 cm |
UNSPSC Code | 56101504 |