£127.00
Ex VAT
£152.40
Inc VAT
4 Variations Available
Product Details
Product Specification
The Teknik Office Ergo High Back Operator Chair is an entry-level solution ideal for light office use, easy to assemble and operate. Featuring a height-adjustable seat and sturdy nylon base, it offers stability and flexibility for seamless movement. Available in Blue or Black Fabric, this chair complements any office decor while enhancing productivity and well-being.
Features & Benefits
• Comfort and stability assured with the unique floating or fixed backrest
• The gas lift seat height adjustment offers a versatile seating solution, adapting to various workstation settings
• Optimised comfort with the pronounced lumbar support, promoting healthy posture
• Customizable arm level with optional armrests for personalized seating experience
Typical Applications
• Suitable for office and domestic work environments
Attribute | Value |
---|---|
Back Height | 50 cm |
Back Width | 43 cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490010315 |
MFR Part No. | 2900BLK-HOME |
Product Type | Operator Chair |
Seat Depth | 44 cm |
Seat Height | 44-58 cm |
Seat Width | 46 cm |
UNSPSC Code | 56101504 |