£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Fabric visitor chair
-Generous seat size
-Height adjustable backrest
-Sturdy steel frame
-Certified to 160kg
-Requires easy self assembly
Attribute | Value |
---|---|
Additional Features | Use for up to 8 Hours |
Back Height | 330 |
Back Width | 400 |
Brand | Teknik |
Colour | Black |
EAN | 5020490003904 |
Frame Material | Steel |
MFR Part No. | 9200BLK |
Product Type | Visitor Chair |
Seat Height | 480 |
Seat Width | 460 |
UNSPSC Code | 56101504 |