SKU:
BIM8117436F
MPN:
9011-0551-807-3279
£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Seat and backrest of conductive ESD fabric upholstery, comfortable and breathable. Star base made of polished aluminium. Continuous conductive connection from the foam to the ESD castors/glides. Ergonomic comfort padding with lumbar support and handy push handles.
Attribute | Value |
---|---|
Back Height | 580 |
Back Width | 460 |
Brand | Bimos |
Colour | Black |
EAN | 4016849686585 |
Maximum Weight | 120kg |
MFR Part No. | 9011-0551-807-3279 |
Product Type | Operator Chair |
Seat Depth | 470 |
Seat Height | 590 |
Seat Width | 460 |
UNSPSC Code | 56101504 |