£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Large, ergonomically designed backrest with integrated lumbar support. Backrest height adjustment convenient and easy to operate in sitting position. Ergonomically designed seat with rounded front edge. ESD synthetic leather upholstery. Wearproof plastic glides with a large surface area for stability.
Colour: black.
Maximum weight: 20 stones.
Dimensions:
Seat: D470 x W460mm.
Back: H460mm.
Seat height: 580 - 850mm.
Attribute | Value |
---|---|
Additional Features | Back Tilt Footring Height Adjustment |
Back Height | 460 |
Brand | (Unbranded) |
Colour | Black |
EAN | 4016849625928 |
Maximum Weight | 19 Stones , 120kg |
MFR Part No. | 9651E |
Product Type | Operator Chair |
Seat Depth | 470 |
Seat Height | 580-850 mm |
Seat Width | 460 |
UNSPSC Code | 56101504 |