SKU:
BIM8117426F
MPN:
9653SO-0551
£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
ESD Unitec 2 with castors,
Permanent contact backrest,
Seat height 440 - 590 mm,
Backrest adjustable in height,
Steel base
Conductive acc. to EN 61340-5-1.
Attribute | Value |
---|---|
Back Height | 460 |
Back Width | 460 |
Brand | Bimos |
Colour | Black |
EAN | 4016849621920 |
Maximum Weight | 120kg |
MFR Part No. | 9653SO-0551 |
Product Type | Workplace Chair |
Seat Depth | 460 |
Seat Height | 440-590 |
Seat Width | 460 |
UNSPSC Code | 56101504 |