Teknik

EXECUTIVE HIGH BACKED LEATHER CHAIR WOODEN ARMS

SKU:

TNK8110060K

MPN:

8511/2/MAHOGANY

£219.00

Ex VAT

£262.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Executive high back leather faced chair with wooden arms and matching base. Reclining/locking tilt mechanism with tension control. Hooded twin wheel castors mounted into sturdy five star base. Flat packed for easy shipping and assembly.
    Maximum weight: 18 stones.
    Dimensions:
    Seat: D490 x W510mm.
    Back: H660 x W520mm.
    Seat height: 460 - 550mm.


    Product Specification
    Attribute
    Value

    Additional Features

    Tilt Adjustment

    Back Height

    660

    Back Width

    520

    Brand

    Teknik

    Colour

    Black

    EAN

    5020490000156

    Frame Material

    Wood

    MFR Part No.

    8511/2/MAHOGANY

    Product Type

    Executive Chair

    Seat Depth

    490

    Seat Width

    510

    UNSPSC Code

    56101504