£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
A versatile chair designed to be used in factory and laboratory environments. Sturdy, hard wearing and made of polyurethane, this range of products can survive in any environment.
Seat Depth: 435 mm Width: 470 mm
Back Height: 310mm Width : 415mm
Seat Height Min: 500mm Max: 630mm
Max weight: 115kg
Fire retardancy: Low
Max usage: 8 hours
Fabric: Polyurethane
Color: Black
Self assembly
Conforms to BS 1335 (2000) Part 2
Guarantee: 5 year component
Attribute | Value |
---|---|
Back Height | 310 |
Back Width | 415 |
Brand | Tc |
Colour | Black |
EAN | 5056073727127 |
Maximum Weight | 115 |
MFR Part No. | CH0505 |
Product Type | Work Stool |
Seat Depth | 435 |
Seat Height | 500-630 |
Seat Width | 470 |
UNSPSC Code | 56101504 |