£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Assembly lines, science labs and workshops are just a handful of environments where these chairs are used. Sturdy, hard wearing and made of Polyurethane, this chair can survive in almost any environment.
Attribute | Value |
---|---|
Back Height | 310 |
Back Width | 415 |
Brand | Tc |
Colour | Black |
EAN | 5056073730899 |
Maximum Weight | 115kg |
MFR Part No. | CH0504 |
Product Type | High Chair |
Seat Depth | 435 |
UNSPSC Code | 56101504 |