£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
The Teknik Flip Mesh Executive Chair in black offers a sleek and comfortable seating option for both home and work offices. With its curved aerated fixed backrest, fold-back arms, and bright chrome base, it exudes a modern and professional aesthetic. The chair features gas lift seat height adjustment and tension control, providing personalized comfort for up to 8 hours of daily usage. Rated to support up to 100kg, it promotes proper posture and reduces strain on the body. Its breathable mesh seat ensures ventilation, keeping users cool and comfortable during long periods of sitting, making it an ideal choice for any office environment.
Features and Benefits
• Elevate your workspace with an entry-level executive chair featuring a fixed aerated mesh backrest for ultimate comfort.
• Enjoy added convenience with flip-up matching black armrests and a sleek bright chrome base, blending style with functionality.
Typical Applications
• Domestic use
• Office use
Attribute | Value |
---|---|
Back Height | 50 cm |
Back Width | 46 cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490005526 |
MFR Part No. | 6962BLK |
Product Type | Executive Chair |
Seat Depth | 48 cm |
Seat Height | 46-54 cm |
Seat Width | 46 cm |
UNSPSC Code | 56101504 |