£127.00
Ex VAT
£152.40
Inc VAT
2 Variations Available
Product Details
Product Specification
A functional range of conference seating which consists of armchairs and side chairs. This range offers a fabric or plastic material with a black frame.
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 340 |
Back Width | 450 |
Brand | Tc |
Colour | Black |
EAN | 5056073776446 |
Frame Material | Metal |
MFR Part No. | CH3510BK |
Product Type | Arm Chair |
Seat Height | 490 |
Seat Width | 470 |
UNSPSC Code | 56101504 |