£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
Soft quality faux leather office chair with padded arms. Has fantastic lumbar and back support. Tension control for user weights, tested to hold weight up to 20 stones. The mechanism on this office chair will lock in any position.
Gun metal grey five star base.
Operated on an average
eight hour day basis.
Dimensions:
Seat: W520 x D550mm
Back: H680 x W510mm.
Seat height: 470 - 570mm.
Attribute | Value |
---|---|
Additional Features | Adjustable Height Back Tilt |
Back Height | 680 |
Back Width | 510 |
Brand | (Unbranded) |
Colour | Black |
EAN | 5060268771338 |
Frame Material | Gun Metal |
MFR Part No. | EX000134 |
Product Type | Executive Chair |
Seat Depth | 550 |
Seat Width | 520 |
UNSPSC Code | 56101504 |