£237.00
Ex VAT
£284.40
Inc VAT
3 Variations Available
Product Details
Product Specification
a flexible modular family, perfect for any reception. With additional arms and table, this range truly caters for all your needs. It brightens any reception or waiting room.
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 420 |
Back Width | 610 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073734002 |
Frame Material | Wood & Fabric |
MFR Part No. | OF0601CH |
Product Type | Modular Chair |
Seat Height | 410 |
Seat Width | 610 |
UNSPSC Code | 56101504 |