£147.00
Ex VAT
£176.40
Inc VAT
3 Variations Available
Product Details
Product Specification
a flexible modular family, perfect for any reception. With additional arms and table, this range truly caters for all your needs. It brightens any reception or waiting room.
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073734040 |
Frame Material | Wood & Fabric |
MFR Part No. | OF0603CH |
Product Type | Visitor Chair |
Seat Height | 370 |
Seat Width | 620 |
UNSPSC Code | 56101504 |