£83.49
Ex VAT
£100.19
Inc VAT
3 Variations Available
Product Details
Product Specification
a flexible modular family, perfect for any reception. With additional arms and table, this range truly caters for all your needs. It brightens any reception or waiting room.
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073734026 |
Frame Material | Wood & Fabric |
MFR Part No. | OF0602CH |
Product Type | Arm Chair |
Seat Height | 600 |
Seat Width | 100 |
UNSPSC Code | 56101504 |