£327.00
Ex VAT
£392.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Goliath Heavy Duty Executive Office Chair is designed for larger users seeking comfort and durability. With plush bonded leather-faced cushions and generous seat measurements, it ensures a comfortable sitting experience. The easy-tilt function with adjustable weight tension control enhances ergonomic support, while the solid arm frame with matching padded armrests adds durability and comfort.
Features and Benefits:
• Rated to 27 Stone for heavy-duty support
• Suitable for 24-hour use for extended durability
• Generous seat measurements ensure comfort for all users
Typical Applications
• Suitable for executive offices, boardrooms, and home offices
Attribute | Value |
---|---|
Back Height | 68 cm |
Back Width | 57 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490007605 |
MFR Part No. | 6989 |
Overall Width | 80 cmmm |
Product Type | Executive Chair |
Seat Depth | 51 cm |
Seat Height | 49-56 cm |
Seat Width | 57 cm |
UNSPSC Code | 56101504 |