£377.00
Ex VAT
£452.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Goliath Heavy Duty Fabric-faced executive chair is tailored for larger users, offering plush fabric cushions and generous seat measurements for extended comfort. With its easy-tilt function with adjustable weight tension control and solid arm frame with padded armrests ensure durability and ergonomic support. Ideal for executive offices and boardrooms, it provides exceptional comfort and support for prolonged sitting sessions.
Features and Benefits
• Rated to 27 Stone for heavy-duty support as well as being suitable for 24-hour use for extended durability
• Generous seat measurements ensure comfort
• Matching padded armrests provide additional support
Typical Applications
• For office and domestic use
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Blue |
EAN | 5020490009265 |
MFR Part No. | 6992-INK BLUE |
Product Type | Executive Chair |
Seat Depth | 51 cm |
Seat Height | 46-56 cm |
Seat Width | 60 cm |
UNSPSC Code | 56101504 |