£377.00
Ex VAT
£452.40
Inc VAT
Product Details
Product Specification
The Teknik Office Goliath Heavy Duty Grey Bonded leather faced executive office chair offers unparalleled comfort and durability for larger users. Its plush fabric cushions and generous seat measurements ensure a comfortable sit, while the easy-tilt function with adjustable weight tension control allows for personalized comfort. The chair's black solid arm frame with padded armrests adds to its durability and support. Stylish contrasting piping detail on the upholstery enhances its professional appearance.
Features and Benefits
• Enjoy all-day comfort with the Teknik Office Goliath chair, supporting up to 27 stone with ease
• Perfect for round-the-clock use, it boasts generous seat measurements and matching padded armrests for added support
• Easily adjust the seat height with the gas lift mechanism
• Straightforward self-assembly ensures quick setup, offering convenience without sacrificing quality
Typical Applications
• For use in domestic and office environments
Attribute | Value |
---|---|
Back Height | 70 cm |
Back Width | 59 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490006554 |
MFR Part No. | 6925GREY |
Product Type | Executive Chair |
Seat Depth | 51 cm |
Seat Height | 46-56 cm |
Seat Width | 60 cm |
UNSPSC Code | 56101504 |