£199.00
Ex VAT
£238.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Goliath Light Chair in black bonded leather offers a stylish and comfortable seating solution for home and work offices alike. With plush leather-faced cushions and generous seat measurements, it ensures a cozy sitting experience. The chair's smart cantilever base, solid arms, and padded armrests enhance durability and style. Certified for 8 hours of continuous use and accommodating up to 120kg, it's both reliable and supportive. Whether typing, attending meetings, or collaborating, this chair provides the comfort and functionality needed for extended periods. For a cohesive office aesthetic, the chair is available in both a cantilever version and an executive swivel version.
Features & Benefits
• With a weight capacity of 150kg with the executive chair and 120kg with the visitors chair, ample seat dimensions, and a reclining function with tilt tension, the Teknik Office Goliath Light Chair delivers superior comfort and support
• Its gas lift seat height adjustment ensures customizable seating for optimal posture. This chair is perfect for extended use in any setting, offering durability, flexibility, and ergonomic design
• Whether you're working, relaxing, or attending meetings, it provides a luxurious experience tailored to your needs
• Elevate your workspace with this sleek and versatile seating solution, designed to enhance productivity and well-being throughout the day
Typical Applications
• Office use
• Domestic use
Attribute | Value |
---|---|
Back Height | 58cm |
Back Width | 52cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490005366 |
MFR Part No. | 6958 |
Product Type | Visitor Chair |
Seat Depth | 47cm |
Seat Height | 50cm |
Seat Width | 52cm |
UNSPSC Code | 56101504 |