£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
The Teknik Office Grayson Fabric Grey executive chair offers durability and versatility, making it perfect for any office setting. The neutral grey fabric finish seamlessly blends with any colour scheme, making it suitable for various environments. This chair provides a polished and professional look while delivering ergonomic support, making it an ideal choice for style, comfort, and functionality in any workspace.
Features and Benefits
• The driftwood effect wooden arms and base add a clean natural finish
• Featuring gas seat height adjustment and a reclining function with tilt tension control, it ensures personalized comfort for up to 8 hours of daily use
• The chair requires easy self-assembly, offering convenience for users
Typical Applications
• For use is office and domestic settings
Attribute | Value |
---|---|
Back Height | 59 cm |
Back Width | 50 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490006486 |
MFR Part No. | 6969GREY |
Product Type | Arm Chair |
Seat Depth | 50 cm |
Seat Height | 47-56 cm |
Seat Width | 50 cm |
UNSPSC Code | 56101504 |