£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Leather faced reception chair
-Soft touch upholstery
-Modern chrome legs
-Sturdy nylon armrests
-Requires easy self assembly
Attribute | Value |
---|---|
Additional Features | Up to 8 Hours |
Back Height | 420 |
Back Width | 540 |
Brand | Teknik |
Colour | Black |
EAN | 5020490001801 |
Frame Material | Chrome |
MFR Part No. | B689 |
Product Type | Visitor Chair |
Seat Height | 470 |
Seat Width | 540 |
UNSPSC Code | 56101504 |