£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Contemporary leather effect reception chair
-Wipe clean finish
-Polished chrome cantilever frame
-Stylish "single shell" frame
-Requires easy self assembly
Attribute | Value |
---|---|
Additional Features | Up to 5 Hours Usage |
Back Height | 520 |
Back Width | 530 |
Brand | Teknik |
Colour | Black |
EAN | 5020490000194 |
Frame Material | Chrome |
MFR Part No. | B9530 |
Product Type | Visitor Chair |
Seat Height | 500 |
Seat Width | 430 |
UNSPSC Code | 56101504 |