£364.00
Ex VAT
£436.80
Inc VAT
Product Details
Product Specification
The Teknik Office Hercules Heavy Duty executive Chair provides a high level of comfort and durability, making it optimal for long hours of use. With its breathable mesh backrest with an adjustable lumbar pad and plush grey fabric seat pad ensures excellent support. Being such a versatile chair, it offers customizable comfort with gas lift height seat height adjustment and tension control.
Features and Benefits
• Excellent comfort and relaxation is assured with the ultra-deep cushioned fabric seat, while the large, reinforced base ensures stability and strength
• With flip-up padded arms and smart black base, it provides convenience and flexibility
• Rated up to 35 stone and certified for 24-hour usage offering optimal comfort across longer periods
Typical Applications
• For use in office and domestic settings
Attribute | Value |
---|---|
Back Height | 63cm |
Back Width | 58cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490006592 |
MFR Part No. | 6973 |
Product Type | Mesh Chair |
Seat Depth | 59cm |
Seat Height | 50-60cm |
Seat Width | 60cm |
UNSPSC Code | 56101504 |