£91.99
Ex VAT
£110.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Stylish mesh backed chairs with durable fabric seats. Gas lift seat height adjustment and reclining function with tilt tension. Five star chrome base with castors. Optional armrests included.
Attribute | Value |
---|---|
Back Height | 440 |
Back Width | 450 |
Brand | Teknik |
Colour | White |
EAN | 5020490003348 |
MFR Part No. | 6910-WHITE |
Product Type | Mesh Chair |
Seat Depth | 480 |
Seat Width | 470 |
UNSPSC Code | 56101504 |