£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
Contemporary red leather faced executive chair
-Padded chrome armrests
-Brushed steel base
-Gas lift seat height adjustment
-Reclining function with tilt tension
-Requires easy self assembly
Attribute | Value |
---|---|
Additional Features | Up to 8 Hours Usage |
Back Height | 740 |
Back Width | 540 |
Brand | Teknik |
Colour | Red |
EAN | 5020490001528 |
Frame Material | Steel |
MFR Part No. | 8510H-LF01 |
Product Type | Executive Chair |
Seat Depth | 520 |
Seat Width | 530 |
UNSPSC Code | 56101504 |