£284.00
Ex VAT
£340.80
Inc VAT
Product Details
Product Specification
Contemporary red leather faced visitor chair
-Padded chrome armrests and matching cantilever base
-Requires easy self assembly
Attribute | Value |
---|---|
Additional Features | Up to 8 Hours Usage |
Back Height | 570 |
Back Width | 510 |
Brand | Teknik |
Colour | Red |
EAN | 5020490001849 |
Frame Material | Chrome |
MFR Part No. | 8519MS-LF01 |
Product Type | Visitor Chair |
Seat Height | 480 |
Seat Width | 510 |
UNSPSC Code | 56101504 |