£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
-Industrial support stool
-160kg load bearing
-Durable polyurethane seat
-8 position seat height adjustment
-Snap-lock frame for flat storage
-Delivered pre-assembled
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Black |
EAN | 5020490004604 |
Maximum Weight | 160 |
MFR Part No. | 6937 |
Product Type | Stool |
Seat Depth | 200 |
Seat Width | 320 |
UNSPSC Code | 56101504 |