£334.00
Ex VAT
£400.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Turn corners and create an integrated modular seating look with this contemporary version of our crowd pleasing comfort break out solution.
-Bauhaus styling for eternal appeal
-Soft touch bonded leather
-Deeply padded upholstery panels
-Silver box profile legs
Attribute | Value |
---|---|
Additional Features | Soft touch bonded leather |
Back Height | 330 |
Back Width | 525 |
Brand | Dynamic |
Colour | Black |
EAN | 5055852269186 |
Frame Material | Metal |
MFR Part No. | BR000198 |
Product Type | Modular Chair |
Seat Height | 440 |
Seat Width | 515 |
UNSPSC Code | 56101504 |