£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
A stylish family of mesh conference seating, available with a chrome or black frame. This range offers both side and armchairs to suit user preference. Made with a breathable mesh back and waterfall front seat, for maximum comfort.
-5 year manufacturers components guarantee
-2 year fabric guarantee
-Maximum weight 115kg
-Up to 8 hours usage
-Stackable up to 4 chairs
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 300 |
Back Width | 450 |
Brand | Tc |
Colour | Chrome/Black |
EAN | 5056073776330 |
MFR Part No. | CH0785 |
Product Type | Mesh Chair |
Seat Height | 485 |
Seat Width | 465 |
UNSPSC Code | 56101504 |