£189.00
Ex VAT
£226.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Luxury executive chair
-Supple faux leather
-Bright chrome arms and base
-Matching padded arm covers
-Gas lift seat height adjustment
-Reclining function with tilt tension
-Requires easy self assembly
-Available from stock in black or white
Attribute | Value |
---|---|
Additional Features | Up to 8 Hours Usage |
Back Height | 610 |
Back Width | 510 |
Brand | Teknik |
Colour | White |
EAN | 5020490002075 |
Frame Material | Chrome |
MFR Part No. | 6901 WH |
Product Type | Executive Chair |
Seat Depth | 510 |
Seat Width | 520 |
UNSPSC Code | 56101504 |