£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Comfortable and stylish fabric manager chair, with deep cushioned seat and back for day-long comfort & support
-Padded arms
-Pronounced headrest
-Locking tilt mechanism
-User weight tension control
-Choose from Charcoal or Royal Blue
-2 year manufacturers guarantee
-Delivered flat packed for minimal self assembly
Attribute | Value |
---|---|
Additional Features | Leather Faced |
Back Height | 770 |
Back Width | 550 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073704180 |
Frame Material | Nylon |
MFR Part No. | CH0137CH |
Product Type | Executive Chair |
Seat Depth | 540 |
Seat Width | 550 |
UNSPSC Code | 56101504 |