£217.00
Ex VAT
£260.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Stylish leather and wood visitor chair
-Black bonded leather faced upholstery
-Matching removable padded arm covers
-Requires easy self assembly
-Available from stock in a mahogany or light wood finish
Attribute | Value |
---|---|
Additional Features | Up to 8 Hours Usage |
Back Height | 520 |
Back Width | 510 |
Brand | Teknik |
Colour | Oak/Black |
EAN | 5020490001399 |
Frame Material | Wood |
MFR Part No. | 8511MDK |
Product Type | Visitor Chair |
Seat Height | 470 |
Seat Width | 510 |
UNSPSC Code | 56101504 |