£477.00
Ex VAT
£572.40
Inc VAT
Product Details
Product Specification
Product Documents
The Techsit® Heavy Duty high laboratory chair is a rugged and durable seating solution designed specifically for tough environments. Featuring tough ergonomic design principles, this chair offers optimal comfort and support even in demanding work settings. Its robust construction ensures long-lasting durability, capable of withstanding heavy use and harsh conditions.
Features and Benefits
• Trust in quality with a 5-year manufacturer's guarantee, ensuring long-term reliability
• 150kg weight capacity, providing robust support
• Support local industry with UK manufacturing, ensuring superior craftsmanship
• Fully adjustable features promote ergonomic support
• Waterproof and stain-repellent properties, maintaining aesthetics
• Simplify maintenance with resistance to alcohol cleaners
• Suitable for cleaning with bleach, facilitating easy sanitation
Typical Applications
• Cleanroom Class 5 suitable
Attribute | Value |
---|---|
Additional Features | Heavy-Duty |
Back Height | 410mm - 480mm |
Back Width | 420mm |
Brand | Techsit |
Colour | Black |
Maximum Weight | 150kg |
MFR Part No. | TS8331 |
Product Type | Workplace Chair |
Seat Depth | 450mm |
Seat Height | 590mm - 830mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |