£407.00
Ex VAT
£488.40
Inc VAT
Product Details
Product Specification
Product Documents
The PU Heavy Duty Low Work Chair offers durable and ergonomic seating for tough environments like factories and laboratories. Its robust construction and ergonomic design provide comfort and support, ideal for tasks requiring low-level seating and frequent movement. The polyurethane construction ensures durability and ease of cleaning, making maintenance hassle-free. With its low-level design, this chair enhances comfort and efficiency while reducing fatigue during prolonged use.
Features and Benefits
• Trust in quality with a 5-year manufacturer's guarantee, ensuring long-term reliability and peace of mind
• 150kg weight capacity, providing robust support for various users
• UK manufacturing supports local industry and ensures superior craftsmanship
• Fully adjustable features promote ergonomic support and personalised seating preferences
• Resistance to alcohol cleaning products maintains the chairs' integrity and cleanliness
• Suitable for cleaning using bleach products, ensuring hassle-free cleaning and sanitation
Typical Applications
• Suitable for cleanroom class 5
Attribute | Value |
---|---|
Additional Features | Heavy-Duty |
Back Height | 410mm - 480mm |
Back Width | 420mm |
Brand | Techsit |
Colour | Black |
Maximum Weight | 150kg |
MFR Part No. | TS8330 |
Overall Depth | 500mm |
Product Type | Workplace Chair |
Seat Depth | 450mm |
Seat Height | 420mm - 530mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |