£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
Product Documents
The PU Heavy Duty Sit Stand Seating offers durable and versatile seating for tough environments like factories and warehouses. Its stool-like design promotes ergonomic support and flexibility, ideal for tasks requiring frequent movement. Commonly used in industrial settings and laboratories, it withstands heavy use and harsh conditions, enhancing productivity and comfort. The polyurethane construction ensures longevity and durability, catering to the needs of users in demanding work environments.
Features and Benefits
• Supplied with a 5-year guarantee, offering long-term reliability and peace of mind
• Handle heavy loads confidently with a 150kg weight capacity, providing robust support for various users
• Support local industry with UK manufacturing, ensuring superior craftsmanship and support
• Enjoy customisable comfort with fully adjustable features, promoting ergonomic support and personalised seating preferences
• Experience durability with hard-wearing, easy-to-clean PU seat and back, ensuring longevity and hassle-free maintenance
• Enhance comfort with an ergonomically contoured seat, promoting proper posture and reducing discomfort during prolonged use
Typical Applications
• Cleanroom Class 5 suitable
Attribute | Value |
---|---|
Additional Features | Heavy-Duty |
Brand | Techsit |
Colour | Black |
Maximum Weight | 150kg |
MFR Part No. | TS8370 |
Overall Depth | 350mm |
Product Type | Work Stool |
Seat Depth | 280mm |
Seat Height | 590mm - 830mm |
Seat Width | 360mm |
UNSPSC Code | 56101504 |