£389.00
Ex VAT
£466.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The Techsit® Vinyl Heavy Duty High Work Chair offers a robust and ergonomic seating solution tailored for demanding environments such as production facilities, factories, and laboratories. With a 5-year guarantee and a weight capacity of up to 150kg, this UK-manufactured chair is built to withstand heavy use while providing superior comfort and support. Its fully adjustable features ensure optimal ergonomics for users of varying heights and preferences, promoting proper posture and reducing fatigue during long work sessions.
Features and Benefits
• Supplied with a manufacturer 5-year guarantee, ensuring long-lasting durability and peace of mind
• Handle heavy loads confidently with a 150kg weight capacity, providing robust support
• Support local industry with UK manufacturing, promoting sustainability and quality craftsmanship
• Enjoy flexibility with fully adjustable features
Typical Applications
• Healthcare
• Laboratory environments
Attribute | Value |
---|---|
Additional Features | Egonomic |
Back Height | 410mm-480mm |
Back Width | 410mm |
Brand | Techsit |
Colour | Black |
Maximum Weight | 150kg |
MFR Part No. | TS8311-BLACK (NOIR) |
Product Type | Workplace Chair |
Seat Depth | 450mm |
Seat Height | 590-830mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |