Techsit

L-TECH VINYL LOW CHAIR - TOMATO RED

SKU:

TCH8110005H

MPN:

TS8320-TOMATO RED

£337.00

Ex VAT

£404.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Techsit® Vinyl Heavy Duty Work Chair offers a robust and ergonomic seating solution tailored for demanding environments such as production facilities, factories, and laboratories. With a 5-year guarantee and a weight capacity of up to 150kg, this UK-manufactured chair is built to withstand heavy use while providing superior comfort and support. Its fully adjustable features ensure optimal ergonomics for users of varying heights and preferences, promoting proper posture and reducing fatigue during long work sessions.


    Features and Benefits
    • Supplied with a manufacturer 5-year guarantee, ensuring long-lasting durability and peace of mind
    • Handle heavy loads confidently with a 150kg weight capacity, providing robust support
    • Support local industry with UK manufacturing, promoting sustainability and quality craftsmanship
    • Enjoy flexibility with fully adjustable features


    Typical Applications
    • Healthcare
    • Laboratory environments


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Egonomic

    Back Height

    410mm-480mm

    Back Width

    410mm

    Brand

    Techsit

    Colour

    Tomato Red

    Maximum Weight

    150kg

    MFR Part No.

    TS8320-TOMATO RED

    Product Type

    Workplace Chair

    Seat Depth

    450mm

    Seat Height

    420mm-530mm

    Seat Width

    490cm

    UNSPSC Code

    56101504