Simple yet intelligent - Labsit is the clever all-round solution for sitting in the most innovative environment there is: the laboratory. Boasting a hygienic design, compact dimensions, ergonomic construction and user comfort, the Labsit masters all the challenges faced by the modern laboratory chair. Innovative ergonomic functions so adjusts to all of your body's movements.
Features and benefits
• 3D-Flex functions on the seat edge and in the backrest for comfort
• Easy to use thanks to the integrated handles.
• Washable and resistant to disinfectants for hygiene
• Innovative ergonomic functions so adjusts to all of your body's movements
• Compact dimensions
Seating width (mm) 460 mm
Seating depth (mm) 420 mm
Back width (mm) 420 mm
Back height (mm) 420 mm
Typical applications
• Laboratories
•Hospitals