SKU:
BIM8115254D
MPN:
9125-2000-3277-521-807
£237.00
Ex VAT
£284.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Labsit is the clever all-round solution for sitting in the most innovative environment there is: the laboratory. Boasting a hygienic design, compact dimensions, ergonomic construction and user comfort, the Labsit masters all the challenges faced by the modern laboratory chair.
Labsit 4 laboratory chair with sit-stop-castors and footring
3D-flex function of the backrest
flex function on the front edge of the seat.
Attribute | Value |
---|---|
Back Height | 420 |
Back Width | 450 |
Brand | Bimos |
Colour | Blue |
EAN | 4016849597522 |
Maximum Weight | 120kg |
MFR Part No. | 9125-2000-3277-521-807 |
Product Type | Workplace Chair |
Seat Depth | 420 |
Seat Height | 560-810 |
Seat Width | 450 |
UNSPSC Code | 56101504 |