£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Labsit laboratory stool with castor. Labsit stools boast soft PU-foam upholstery, offering maximum space. It is infinitely height-adjustable and can easily operated using the rotating release ring.
Features and Benefits
• Suitable for clean rooms in air purity class 3
• Accredited to EN ISO 14644-1
• Soft, durable, PU-foam upholstery
• GMP compatible
Notes
• Seat height 450-650 mm
Attribute | Value |
---|---|
Brand | Bimos |
Colour | Grey |
EAN | 4016849592244 |
MFR Part No. | 9127-2000 |
Product Type | Work Stool |
Seat Depth | 400 |
Seat Width | 400 |
UNSPSC Code | 56101504 |