£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
The Teknik Office Leader chair is a durable and stylish choice for comfort. With bonded leather and a padded headrest, it offers both support and professionalism. Its gas lift height adjustment, recline tilt function, and adjustable tension cater to personalized comfort preferences. Suitable for up to 8 hours of daily use and rated for users up to 115kg, it's perfect for various applications, from corporate offices to home workspaces. The extra padding on the backrest ensures additional head support, while the neutral colour scheme adds style to any setting.
Features and Benefits
• 3 lever asynchronous mechanism allows for independent tilt to the seat and backrest, promoting better posture
• Durable height-adjustable armrests, users can customize their support
• Gas lift seat height adjustment ensures optimal alignment with the workstation
Typical Applications
• For office and domestic use
Attribute | Value |
---|---|
Back Height | 62 cm |
Back Width | 48 cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490007445 |
MFR Part No. | 6987 |
Product Type | Executive Chair |
Seat Depth | 47 cm |
Seat Height | 50-60 cm |
Seat Width | 49 cm |
UNSPSC Code | 56101504 |