£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
Leather armchair with deep foam cushioning and chrome legs with rubber feet to prevent scratching. Five year guarantee. Available in black leather.
Overall dimensions: D770 x W840 x H810mm.
Attribute | Value |
---|---|
Back Height | 450 |
Back Width | 580 |
Brand | Tc |
Colour | Black |
EAN | 5056073733913 |
Maximum Weight | 115kg |
MFR Part No. | OF0300BK |
Product Type | Arm Chair |
Seat Depth | 530 |
Seat Height | 360 |
Seat Width | 580 |
UNSPSC Code | 56101504 |